BLUE DOT EYEWASH BOTTLE 250ml

Order Code: ZT1179840P

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

250ml eyewash bottle , 0.9% W/Y Sodium Chloride Solution, Suitable for irrigating eyes and wound cleansing, For use in BS8599-1 Travel Kits, or adding to any first aid kit

Specifications for BLUE DOT EYEWASH BOTTLE 250ml
  • MFR Part No.
    CM0725
  • Width
    340mm
  • Weight
    0.325kg
  • Height
    210mm
  • Length
    380mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome