Emergency Wall Box with Eye Wash Bottles 2 x 500 ml 0.9% NaCI Sterile

Order Code: ZT4129865S

£149.99 Inc VAT (20%)


Description

Emergency wall box with eye wash bottles, 2 x 500 ml 0.9% NaCI, sterile. Capacity = 1000 ml. Cylinder capacity = sodium chloride solution. Scope of delivery = 2x500 ml sodium chloride solution. Conforms to = DIN EN 15154-4. Area of application = for rinsing out foreign particles. Height = 270 mm. Width = 225 mm. Depth = 110 mm. Type of mounting = wall mounting. Product type = eye washes. Easy and fast use for eye injuries. Bottle with ergonomically shaped eye cup and dust cap. Compliant with EN 15154-4 - unopened bottles have a 3 year shelf life. No maintenance or cleaning required. Dust-protected wall box with eye rinse first aid symbol and separate pictogram panel with mirror. Height x width x depth 270 x 225 x 110 mm. Incl. 2 bottles of 500 ml sodium chloride solution 0.9% - for rinsing out foreign particles.

See full description
Specifications for Emergency Wall Box with Eye Wash Bottles 2 x 500 ml 0.9% NaCI Sterile
  • Size
    270 x 225 x 110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome