Emergency wall box with eye wash bottles, 500 ml 0.9% NaCI, 200 ml pH-neutral, sterile. Capacity = 700 ml. Cylinder capacity = sodium chloride solution, sterile phosphate buffer solution, pH neutral. Scope of delivery = 1x500 ml sodium chloride solution, 1x200 ml sterile phosphate buffer solution, pH-neutral. Conforms to = DIN EN 15154-4. Area of application = for neutralising acids, for rinsing out foreign particles. Height = 270 mm. Width = 225 mm. Depth = 110 mm. Type of mounting = wall mounting. Product type = eye washes. Easy and fast use for eye injuries. Bottle with ergonomically shaped eye cup and dust cap. Compliant with EN 15154-4 - unopened bottles have a 3 year shelf life. No maintenance or cleaning required. Dust-protected wall box with eye rinse first aid symbol and separate pictogram panel with mirror. Height x width x depth 270 x 225 x 110 mm. Includes 2 bottles of eyewash: 1 x 500 ml sodium chloride solution - 0.9% to rinse out foreign particles. Rinsing time approx. 5 min. 1 x 200 ml sterile phosphate buffer solution, pH-neutral - 4.9%, for risk of chemical burns, neutralises acids and many alkaline substances. Rinsing time approx. 2 min.