Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
Eye Wash - 500ml (EW500)
By Firechief
Order Code:
ZT1196458P
£5.69
Inc VAT (20%)
£6.09
6.5% off
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
5.69
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eye-wash-500ml-ew500/p/ZT1196458P
Add to quotation
View all Eye Wash Solutions
Description
Eye Wash 500ml
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Eye Wash - 500ml (EW500)
MFR Part No.
110-1025
Width
80mm
Height
190mm
Depth
80mm
Weight
0.52kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome