Eye Wash Bottle, With Sterile Phosphate Buffer Solution, Pack Of 3 X 200 Ml

Order Code: ZT2725174S

£119.99 Inc VAT (20%)


Description

Eye wash bottle, with sterile phosphate buffer solution, pack of 3 x 200 ml. Supplied = assembled. Capacity = 200 ml. Cylinder capacity = phosphate buffer solution. Scope of delivery = 3x200 ml. Conforms to = DIN EN 15154-4. Area of application = for neutralising acids. Product type = eye washes. For neutralising acids and many alkaline substances - fast and easy to use. Bottle with ergonomically shaped eye cup and dust cap. Compliant with EN 15154-4 - unopened bottles have a 3 year shelf life. Bottle for individual use and for refilling the emergency wall box. No maintenance or cleaning required. pH-neutral 4.9% for neutralising acids and many alkaline substances when there is a risk of chemical burns. Contents 3 x 200 ml.

See full description
Specifications for Eye Wash Bottle, With Sterile Phosphate Buffer Solution, Pack Of 3 X 200 Ml
  • Product Type
    Eye Washes
  • Capacity
    200 Ml
  • Supplied
    Assembled
  • Pack Quantity
    3
  • Cylinder Capacity
    Phosphate Buffer Solution
  • Conforms to
    DIN EN 15154-4
  • Area of Application
    for Neutralising Acids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome