Eye Wash Bottle, With Sterile Saline Solution, Pack Of 3 X 200 Ml

Order Code: ZT2725055S

£99.99 Inc VAT (20%)


Description

Eye wash bottle, with sterile saline solution, pack of 3 x 200 ml. Supplied = assembled. Capacity = 200 ml. Cylinder capacity = saline solution. Scope of delivery = 3x200 ml. Conforms to = DIN EN 15154-4. Area of application = for rinsing out foreign particles. Product type = eye washes. For rinsing out foreign particles - fast and easy to use. Bottle with ergonomically shaped eye cup and dust cap. Compliant with EN 15154-4 - unopened bottles have a 3 year shelf life. Bottle for individual use and for refilling the emergency wall box. No maintenance or cleaning required. Bottle for individual use and for refilling the emergency wall box. 0.9% sodium chloride solution to rinse out foreign particles.

See full description
Specifications for Eye Wash Bottle, With Sterile Saline Solution, Pack Of 3 X 200 Ml
  • Product Type
    Eye Washes
  • Supplied
    Assembled
  • Capacity
    200 Ml
  • Pack Quantity
    3
  • Cylinder Capacity
    Saline Solution
  • Conforms to
    DIN EN 15154-4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome