Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
Eye Wash Kit with 2 x 500ml Eyewash 1006088
By Q-Connect
Order Code:
ZT1547713S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eye-wash-kit-with-2-x-500ml-eyewash-1006088/p/ZT1547713S
Add to quotation
View all Eye Wash Solutions
Description
Q-Connect Eye Wash Kit With 2x500ml Eyewash 1006088
Specifications
Specifications for Eye Wash Kit with 2 x 500ml Eyewash 1006088
MFR Part No.
KF00578
Depth
557mm
Weight
1.6701kg
Height
300mm
Width
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome