Eye Wash Pod Dispenser - Filled

Order Code: ZT3083360S

£102.99 Inc VAT (20%)


Description

Application: Emergency eyewash.
Depth mm: 20.
Eyewash Kit Consists of: Wall mounted dispenser and 25 x 20ml pods .
First Aid Kit Consists of: EYEPADS.
Height mm: 290.
Width mm: 350.Wall mounted eye wash pod dispenser with mirror and instructions. Dispenses HypaClens 20ml eye wash pods. Filled station and refill pack supplied as 25 x 20ml pods. Will hold up to 30 pods. Wall fixings not supplied.

See full description
Specifications for Eye Wash Pod Dispenser - Filled
  • Height
    290mm
  • Width
    350mm
  • Depth
    20mm
  • First Aid Kit Consists Of
    Eyepads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome