Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
Eye Wash Solution 500ml
By Clena
Order Code:
ZT1332551S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
4.59
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eye-wash-solution-500ml/p/ZT1332551S
Add to quotation
View all Eye Wash Solutions
Description
Sterile eyewash solution, Sodium Chloride 0.9%. 500ml
Tags:
#BulkDiscount
Specifications
Specifications for Eye Wash Solution 500ml
Product Type
Eye Wash Solution
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome