Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
Eyewash 500ml Sterile - Including Eyebath Capacity
By Reliance Medical
Order Code:
ZT1208206S
Qty of 10 for
£69.90
Inc VAT (20%)
£6.99 each
£79.90
12.5% off
Quantity
Price
Discount
1 - 99
£6.99
0%
100 - 199
£6.71
4%
200 - 499
£6.43
8%
500 +
£6.15
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Tue, 26th Nov
In Stock
GBP
69.90
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eyewash-500ml-sterile-including-eyebath-capacity/p/ZT1208206S
Add to quotation
View all Eye Wash Solutions
Description
Reliwash Eyewash 500ml Sterile - Including Eyebath Cap
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Eyewash 500ml Sterile - Including Eyebath Capacity
Sterility
Sterile
Product Type
Eyewash
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome