Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
EYEWASH PODS PACK OF 5 X 20ml
By Beeswift
Order Code:
ZT1177743P
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.69
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eyewash-pods-pack-of-5-x-20ml/p/ZT1177743P
Add to quotation
View all Eye Wash Solutions
Description
Eyewash pods, 20ml Solution, Sterile Sodium Chloride 0.9% w/v Ph.Eur, For irrigation only
Tags:
#BulkDiscount
Specifications
Specifications for EYEWASH PODS PACK OF 5 X 20ml
MFR Part No.
BS021
Size
20ml
Weight
0.14kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome