HSE Emergency Eye Wash 500ml Each

Order Code: ZT2426451S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 +£2.845%


Description

HSE Emergency Eye Wash 500ml suitable for refilling your eyewash kit to maintain HSE compliance in the workplace. As rapid response is required for any eye injuries sustained in the workplace, this eyewash bottle is for immediate use to sooth, cleanse and rinse eyes. The solution should be use to flush the affected eye as required, whilst the rate of flow can be controlled by applying pressure to the bottle.
Product Features: - Soothes and cleanses - Removes loose foreign material from eyes - For immediate use - For irrigation only - Ideal for busy working environments
Specification: - Capacity 500ml - Weight 520g

See full description
Specifications for HSE Emergency Eye Wash 500ml Each
  • Size
    500ml
  • Product Type
    Eye Wash Kit
  • Capacity
    500ml
  • Weight
    520g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome