PLUM EYEWASH/200ML 0.9 PERCENT SODIUM CHLORIDE EYECUP 1 BOX

Order Code: ZT2115518S

£17.99 Inc VAT (20%)


Description

Single cartons with Plum Eyewash. , The carton protects the bottle and is suitable for refilling stations and for mobile work[1]places. 0.9 % sterile sodium chloride is similar to the eye’s natural fluid, Effective eyewash for removal of dust, dirt, and contamination in the eyes, Easily manageable bottles, Ergonomic eyecups for effective flow, DUO eyecup for simultaneous washing of both eyes, User-friendly design allows the bottles to be quickly opened with a single hand, Disposable bottles; do not reuse

See full description
Specifications for PLUM EYEWASH/200ML 0.9 PERCENT SODIUM CHLORIDE EYECUP 1 BOX
  • Size
    200ml
  • MFR Part No.
    CM0744
  • Width
    129mm
  • Height
    178mm
  • Length
    309mm
  • Weight
    0.278kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome