Reliwash Saline Eye Wash 250ml Bottle

Order Code: ZT3609498S

£2.09each Inc VAT (20%)
£20.90 minimum order value
£6.9970% off
QuantityPriceDiscount
1 - 199£2.090%
200 - 499£2.014%
500 - 999£1.928%
1000 - 1999£1.8412%
2000 +£1.7616%

Minimum order quantity: 10.

Description

This 250ml sterile solution is made up of sodium chloride 0.9%w/v Ph.Eur and is designed for the irrigation of eyes to remove foreign bodies such as dust and dirt. The product is sterile, safe, and non-toxic and is ideal for incidents that require a larger amount of eye wash.

Features and Benefits
• Mandatory under HSE regulations
• Simple and effective at cleaning and irrigating eyes
• Sodium Chloride 0.9%w/v Ph.
• Sterile, safe, and non-toxic
• Twist-seal cap to reduce risk of contamination between uses

Typical Applications
• Medical

See full description
Specifications for Reliwash Saline Eye Wash 250ml Bottle
  • MFR Part No.
    905
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome