Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
Saline Eye Pods 20ml, Pack of 25 2404042
By Wallace Cameron
Order Code:
ZT1553547S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/saline-eye-pods-20ml-pack-of-25-2404042/p/ZT1553547S
Add to quotation
View all Eye Wash Solutions
Description
Wallace Cameron Saline Eye Pods 20ml (Pack of 25) 2404042
Specifications
Specifications for Saline Eye Pods 20ml, Pack of 25 2404042
MFR Part No.
WAC10857
Height
190mm
Width
55mm
Depth
190mm
Weight
0.6451kg
Pack Quantity
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome