Sterile Eye Wash Bottle - 500ml x1 Bottle

Order Code: ZT3083362S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Additional Features: Emergency eye irrigation for any workplace environment. Ensure you have adequate eyewash facilities at your place of work.
Application: EYE EMERGENCY.
Colour: CLEAR.
Consists of: 0.9% sterile saline solution.
Length cm: 30.Contains 0.9% sterile saline solution. For irrigating eyes and general wound washing. Single use 500ml eyewash bottles.

See full description
Specifications for Sterile Eye Wash Bottle - 500ml x1 Bottle
  • Colour
    Transparent
  • Product Type
    Eye Wash Bottle
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome