Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Eye Wash Solutions
Wall Bracket for Eye Wash Solution, Holds 1 x 500ml Bottle
By Medikit
1 Review
Order Code:
ZT1187422X
£4.49
Inc VAT (20%)
1
Add to basket
Buy Now
Get it on
Thu, 21st Nov
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/wall-bracket-for-eye-wash-solution-holds-1-x-500ml-bottle/p/ZT1187422X
Add to quotation
Schedule an order and save 5%
View all Eye Wash Solutions
Description
Sodium chloride 0.9%.
Specifications
Specifications for Wall Bracket for Eye Wash Solution, Holds 1 x 500ml Bottle
MFR Part No.
80218
Colour
Green
Type
Wall Bracket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome