0
1

WALL MOUNTED SELF CONTAINED GRAVITY FED EYE WASH - 38 LTR

Order Code: ZT2114686S

£799.99 Inc VAT (20%)

Currently unavailable

Description

In locations where a continuous supply of potable water is unavailable, this wall mounted eye/face wash unit offers the solution to keep your workforce safe. The slimline 38 litre tank delivers a controlled flow of a minimum 1.5 litres per minute of water for 15 minutes, meeting EN15154 and ANSI Z358.1-2014 requirements. Suitable for indoor use and with the addition of optional insulated or heated jackets, can also be installed outdoors. Delivery manifold drains unused water away reducing the risk of stagnating water becoming trapped, High visibility orange unit incorporates handles to aid installation, Wide opening for ease of filling, Meets the requirements of EN and ANSI standards

See full description
Specifications for WALL MOUNTED SELF CONTAINED GRAVITY FED EYE WASH - 38 LTR
  • MFR Part No.
    CM1799
  • Size
    38LITRE
  • Length
    770mm
  • Width
    470mm
  • Weight
    5.7kg
  • Colour
    Orange
  • Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome