1002304 SA66m Safety Helmet Attachment

Order Code: ZT1177824X

£27.99 Inc VAT (20%)


Description

Features:
A robust, heavy-duty, helmet mounted faceshield with hearing protection compatibility Compatible with a wide range of helmet designs (size, shape and geometry)Visor fixing method is secure and allows easy visor replacement
Full face protection: optional chinguard versions available for added protectionCreased visor eliminates gaps and visor profile follows contours of the face Visor selection can be tailored to the specific hazard/application: mechanical, chemical, heat etc.SH items are compatible with the complete range of helmet mounted earmuffs including Bilsom communication earmuffs

Benefits:
it gives maximum protection, allowing full unrestricted head movement
Design allows the visor to be tilted whilst leaving the earmuffs in place covering the ears. It also facilitates the wearing of the earmuffs without compromising the attenuation, whilst maintaining a maximum area of facial coverage

Applications:
Industry.
Foundry.
Iron and steel industry.
Metal steel.
Minning and Quarrying.

Please note, includes helmet attachment only.

EC Category PPE 2
Quality Assurance ISO 9001 / 2000
EC Certificate Number N° 0457

See full description
Specifications for 1002304 SA66m Safety Helmet Attachment
  • Shield Colour
    Grey
  • Shield Material
    Metal Mesh
  • MFR Part No.
    1002304
  • Series
    SA66M
  • Standards Met
    ISO 9001 / 2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome