1002312 SV9PC 230mm Clear Polycarbonate Visor

Order Code: ZT1177791X

£9.29 Inc VAT (20%)
£10.9915% off


Description

SV9PC
230mm clear polycarbonate visor. Offers splash protection and high resistance to heavy impact. EN166-1-39B. Replacement face shield only. Browguards are supplied separately

Specifications for 1002312 SV9PC 230mm Clear Polycarbonate Visor
  • For Use With
    1002297 Browguard
  • Visor Length
    230mm
  • Shield Material
    Polycarbonate
  • Standards Met
    BS EN 166-1-39B
  • MFR Part No.
    1002312
  • Series
    SV9PC
  • Shield Colour
    Clear
  • Product Type
    Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome