Metal mesh visor appropiate for protection against particles generated in forestry work (splinters, vegetation and particles). , Mesh size: 1.089 mm. , Made of iron mesh painted with black epoxy paint. , Anti-impact, Size: 380 x 208 x 0,3 (mm), Marks: Climax EN 1731 S CE, Weight: 0,161 kg. Visor replacement compatible with face shields models: 425, 436 mesh and 437, Regulation (EU) 2016/425, Norms: EN 1731