0
1
2
3
4
5

9790211 Pheos Faceguard

Order Code: ZT3611764S

£53.99 Inc VAT (20%)


Description

The uvex® pheos faceguard is a cutting-edge face protection system, with an ergonomic design and adaptability for optimal comfort. With a height and width-adjustable head mount, scratch-resistant, and anti-fog visor, it ensures high levels of protection without compromising visibility.

Features and Benefits
• Pre-assembled for immediate use
• Polycarbonate visor with uvex supravision excellence coating
• Labeled for application areas 3 (liquids) and 9 (molten metal and hot solids)
• Continuous locking of the visor through spring-driven kinematics
• Rest position centrally above the head when not in use
• Wide neck support for comfort
• Adjustable height and width to accommodate head sizes 52-64 cm
• Expandable multisystem with a wide range of accessories
• Exchangeable spare parts, including visor lens, interior fittings, sweatband, and hygienic kits for ear muffs

Typical Applications
• Industrial
• Construction
• Pharmaceutical
• Laboratory settings
• Welding
• Maintenance and repair

Standards
• CAT II
• EN 166 2C-1,2 W1 B 9 KN CE
• EN 170

Notes
• Compatible replacements and accessories:
UVX9606155W Pheos replacement visor with chin guard
UVX9606155X Pheos replacement visor
UVX9606155T Pheos bump cap
UVX9606155U Pheos faceguard

See full description
Specifications for 9790211 Pheos Faceguard
  • MFR Part No.
    9790211
  • Product Type
    Faceshield
  • Colour
    Black
  • Material
    Polycarbonate
  • Series
    Pheos

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome