AHV860-000-800 Visilite EvoLite Safety Helmet Light

Order Code: ZT3299905S

£25.99each Inc VAT (20%)
£259.90 minimum order value
QuantityPriceDiscount
1 - 9£25.990%
10 +£24.954%

Minimum order quantity: 10.
Currently unavailable

Description

The VisiLite® helmet illumination system has been developed as a method of increasing worker visibility without dazzling colleagues in close proximity. VisiLite®offers three lighting modes to suit the user's needs.

Features:
-50m Visibility
-Easy fit by simply clipping onto the sides and rear of the safety helmet
-Easily rechargeable with a USB charging supply; PC, Mains or Car
-Can be charged while fitted to the helmet
-Micro USB cable supplied
-Charge time: approximately 2.5 Hours
-The clips and main housing are made from highly durable ABS
-Visilite® is splash proof making it suitable for use in wet weather conditions
-It has an operating Temperature Range of:+50ºC to -10ºC (14ºF and 122ºF)

Modes & Runtimes:
Mode1: Static (9hrs
Mode2: Fast flash (150hrs)
Mode3: Slow flash (190hrs)

See full description
Specifications for AHV860-000-800 Visilite EvoLite Safety Helmet Light
  • Product Type
    Helmet Light
  • MFR Part No.
    AHV860-000-800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome