BBFK Forestry Kit

Order Code: ZT1177341P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Kit contains 1 x ABS Safety Helmet.1 x Set of Clip-on Ear Defenders. (SNR: 25.9dB H: 29.3dB M:23.8dB L:15.5dB)1 x Chin Strap.1 x Mesh Face Shield with Mount.Suitable for Forestry, Strimming and Agricultural.Conforms to the following standards.EN397, EN352-3, EN1731. Conform to EN166:, Optical Class:1, F - (Low impact energy)

Specifications for BBFK Forestry Kit
  • MFR Part No.
    BBFK
  • Width
    510mm
  • Colour
    Orange
  • Height
    530mm
  • Weight
    1.1367kg
  • Length
    638mm