0
1
2

Browguard, Reon

Order Code: ZT1268946X

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 - 9£13.585%
10 - 19£12.8610%
20 +£12.1515%


Description

Part of the REON™ face shield system, this brow guard delivers Class A protection against impacts up to 190m/s (425mph).

Features and Benefits
• Fully adjustable for a secure and comfortable fit
• Protects against splashes of molten metal and UV radiation
• Lightweight for prolonged periods of use

Standards
• EN166 39AT Frame marking

Notes
• Browguard only - visor and chin guard sold separately

See full description
Specifications for Browguard, Reon
  • Product Type
    Browguard
  • Colour
    Black
  • Series
    Reon
  • For Use With
    REON™ face shield
  • Material
    Nylon
  • MFR Part No.
    RLY00352
  • Standards Met
    EN 166 39AT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome