CAU080-000-000 Impact Protection Visor

Order Code: ZT1177830X

£34.99 Inc VAT (20%)


Description

Replace pitted and damaged visors to maintain maximum protection. This replacement visor fits the PowerCap® Active™ IP, and protects users against particulate, dust, and droplets.

Features and Benefits
• Made with 1mm thick durable polycarbonate for longevity
• Can be wiped clean with a damp cloth
• Reinforced with aluminium edges for enhanced impact protection
• Peel-off visor covers are available to extend the visor's life

Standards
• EN 166 1.B.3.

Notes
• Replacement visor and fixings only
• This visor is not suitable for the standard PowerCap® Active™

See full description
Specifications for CAU080-000-000 Impact Protection Visor
  • Standards Met
    EN 166
  • Shield Colour
    Clear
  • For Use With
    PowerCap® Active™ IP
  • MFR Part No.
    CAU080-000-000
  • Product Type
    Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome