Face Screen Carrier - CNT9579862S

Order Code: ZT1359296X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

This classic face screen carrier will quickly expand your protection system. Manufactured from durable nylon, this screen carrier easily attaches to helmets, allowing you to fit the required screen and improve your protection from liquid particles.

Features and Benefits
• Designed to offer the wearer maximum protection
• Easy to fit the desired screen
• Lightweight and comfortable

Standards
• ANSI/ISEA Z87.1-2010

Notes
• For use with the Centurion Spectrum helmet
• Weight 105g

See full description
Specifications for Face Screen Carrier - CNT9579862S
  • Product Type
    Visor Carrier
  • Standards Met
    EN 166
    ANSI/ISEA Z87.1-2010
  • For Use With
    Spectrum helmet
  • Colour
    Black
  • Material
    Nylon
  • MFR Part No.
    S54CE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome