Fas-Trac III Suspension with Sewn in PVC Sweatband - Pack of 20

Order Code: ZT1577817S

£149.99 Inc VAT (20%)


Description

Fas-Trac III ratchet suspensions designed for MSA V-Gard® industrial safety helmets. Extensive customer research shows the Fas-Trac III suspension was preferred by most users over what they were currently wearing because its improved helmet comfort, retention and stability whilst being easy to use with or without glovesMSA Fas-Trac III suspensions features and benefits, BALANCE & STABILITY:- Lower nape strap improves retention: Helmets stay on when leaning over- Adjusts for a custom fit to the back of the head, HEADBAND COMFORT:- The comfort pad by separating the ratchet from the head, cradles the head increasing comfort and cooling airflow- Prevents hair from getting pulled, EASE OF USE:- Ratchet offers smooth rotation: reduced effort to turn- Easy grip knob adjustable even with gloves on, ADJUSTABILITY:- Three levels of nape height adjustment giving superior nape fit- Avoids interference with other PPE such as ear muffs, SWEATBAND COMFORT:- Largest sweatband surface area on the market covers more of the headband and user's forehead for increased comfort- 2 different sweatband options: sewn in PVC perforated wipeable or sweat-wicking washable foam (breathable fabric allows direct air permeation)- Replaceable foam sweatband can be attached over the existing sweatband without demounting the suspension- Also available Terry cotton washable sweatband, MSA696688 that can be used over both sewn in PVC or replaceable foam sweatbands for increased user comfort

See full description
Specifications for Fas-Trac III Suspension with Sewn in PVC Sweatband - Pack of 20
  • MFR Part No.
    MSA10162752
  • Weight
    9.4kg
  • Width
    470mm
  • Length
    600mm
  • Height
    400mm
  • Colour
    Black