Front Helmet Cover FC1-GR Grey (CA-60)

Order Code: ZT2519229S

£65.99 Inc VAT (20%)


Description

Hard hat front cover designed to provide additional protection from sparks and metal splatter
Streamlined design helps prevent interference with other equipment during use
Fabric parts can be easily replaced when needed
Reduces the possibility of particulate dropping into the users face when a faceshield is lifted




Suggested Applications
Steelwork, Foundry

See full description
Specifications for Front Helmet Cover FC1-GR Grey (CA-60)
  • Product Type
    Helmet Cover
  • MFR Part No.
    7100082485
  • Material
    Cotton
    Para-aramide
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome