Full Face Respirator, ABEK1P3 (S/M)

Order Code: ZT1286412X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

The Elipse Integra is a combination mask constructed with safety goggles and replaceable filters.

Features and Benefits
• HESPA (High Efficiency Synthetic Particulate Air Filter) high activated carbon filters aid wearer safety and protect against most organic and inorganic vapours, dust, metal fumes, mists and micro-organisms, such as bacteria and viruses
• Compact filter design offers a wider field of vision
• Maintenance-free a suitable for use with other PPE products

Typical Applications
• DIY
• Commercial construction
• Hazardous areas

See full description
Specifications for Full Face Respirator, ABEK1P3 (S/M)
  • Shield Colour
    Clear
  • Standards Met
    EN140, EN14387+A1
  • MFR Part No.
    SPR534
  • Product Type
    Full Face
  • Size
    Small/Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome