0
1
2
3

G500 Forestry Headgear Visor & Optime I Ear Muff

Order Code: ZT1177458X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

The harness is adjustable using a ratchet for wearer comfort. The head strap has 8 positions for head size adjustment increasing wearer comfort. Headgear has ventilation for wearer comfort. Mesh visor is approved for high speed particles 45 m/s (Rated F) and has a wide field of vision and is easy to clip in. Includes Peltor Optime I ear muffs.

See full description
Specifications for G500 Forestry Headgear Visor & Optime I Ear Muff
  • Standards Met
    EN 352-3 Ear Defenders
    EN 1731:1997 Forestry Visor
    EN 166:2001
  • Shield Colour
    Black
  • Lens Type
    Metal Mesh
  • Series
    G500
  • MFR Part No.
    7000103790
  • Colour
    Black/Yellow
  • Material
    Polyester
    Stainless Steel
    High Density Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome