0
1

G500 Industrial Headgear Visor & Optime I Ear Muff

Order Code: ZT1177460X

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

The harness is adjustable using a ratchet for wearer comfort. The head strap has 8 positions for head size adjustment increasing wearer comfort. Headgear has ventilation for wearer comfort. Includes Peltor Optime II ear muffs. 3M Headgear G500 Industrial version is approved to EN 166 1 A BT for PC visor and EN 352-3 for earmuffs.

See full description
Specifications for G500 Industrial Headgear Visor & Optime I Ear Muff
  • Standards Met
    BS EN 166 1ABT
    BS EN 352-3
  • Shield Colour
    Clear
  • Series
    G500
  • MFR Part No.
    7100029146
  • Lens Type
    Polycarbonate
  • Colour
    Yellow
  • Product Type
    Headgear
  • For Use With
    PELTOR Communication products

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome