Infection Prevention & Control Medical Face Visor, Pack of 25

Order Code: ZT1401060X

£59.99 Inc VAT (20%)


Description

This PPE visor has been designed for Covid-19 protection and is aimed at critical care workers and for individuals who are medically exempt from face masks. Complete with elasticated headbands for easy fitting, these visors are supplied with full assembly and hygiene instructions.

Features and Benefits
• Lightweight construction and an adjustable elastic headband for a comfortable fit
• Sits at an angle from the face to allow use with goggles, glasses, or face masks
• Anti-fogging for improved visibility
• Easy clean hygienic design - visor can be wiped down or washed for re-use
• Made from 100% recyclable material for a highly cost-effective solution

Approvals
• Device compliance approval by the MHRA (Medicines & Healthcare Products Regulatory Agency)

Standards
• CE certified

Notes
• Approved by the MHRA (medicines & healthcare products regulatory agency) on device compliance
• This visor does not offer impact protection

See full description
Specifications for Infection Prevention & Control Medical Face Visor, Pack of 25
  • MFR Part No.
    FV1
  • Visor Length
    240mm
  • Standards Met
    MHRA (medicines & healthcare products regulatory agency)
  • Shield Material
    PET Material
  • Shield Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome