M-927 Versaflo Coated Visor

M-927 Versaflo Coated Visor

Order Code: ZT1045207P

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£39.987%

Schedule order and save 5% now

Description

Made from tough, coated polycarbonate, the 3M™ Versaflo™ visor is durable and long-lasting. Designed with a reduced curvature, this shield decreases reflections and glare to give an excellent field of vision, particularly downwards.

Features and Benefits
• Coated with scratch and chemical-resistant treatment for longevity
• Delivers an excellent field of vision
• Easy fitting to the M-Series headgear

Standards
• CE Certified
• EN 166 1:BT:3

See full description
Specifications for M-927 Versaflo Coated Visor
  • Shield Material
    Polycarbonate
  • Shield Colour
    Clear
  • For Use With
    3M™ Versaflo™ M-Series
  • Series
    M-927
  • MFR Part No.
    7100063883
  • Material
    Polycarbonate
  • Colour
    Transparent
  • Product Type
    Visors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome