Planet Full Face Visor Only

Order Code: ZT1737112S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The Planet Full Face Visor is ideally suited for woodturners and DIYers. It protects your eyes and face from woodshavings, dust, and low-energy objects. Simply tighten the adjuster on the headband to get the best fit. For use with the Yellow Browguard (FV424YV).

The optical class Lens visor is made from clear acetate. It measure 320 x 190 mm with a nominal thickness of 1.15 mm. The visor is anti-fog (N). Recommended for protection from impact by low-energy, high-velocity particles.

Full Face Visor Only: FV424V

See full description
Specifications for Planet Full Face Visor Only
  • MFR Part No.
    FV424V
  • Type
    Visor Only
  • Product Type
    Full Face Visor
  • Colour
    Transparent
  • Size
    320 x 190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome