Planet Full Face Yellow Browguard Only

Order Code: ZT1737093S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The Planet Full Face Visor is ideally suited for woodturners and DIYers. It protects your eyes and face from woodshaving's, dust, and low energy objects. Simply tighten the adjuster on the headband to get the best fit. For use with the spare visors (FV424V).

The optical class Lens visor is made from clear acetate. It measure 320 x 190 mm with a nominal thickness of 1.15 mm. The visor is anti-fog (N). Recommended for protection from impact by low-energy, high-velocity particles.

Full Face Yellow Visor Complete: FV424/SS/Y
Full Face Visor Only: FV424V
Full Face Yellow Browguard Only: FV424YV

See full description
Specifications for Planet Full Face Yellow Browguard Only
  • MFR Part No.
    FV424YV
  • Type
    Browguard Only
  • Colour
    Yellow
  • Size
    320 x 190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome