Planet Full Face Yellow Visor Complete

Order Code: ZT1206536S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%


Description

The Planet Full Face Visor is ideally suited for woodturners and DIYers. It protects your eyes and face from woodshavings, dust, and low-energy objects. Simply tighten the adjuster on the headband to get the best fit. Spare visors are also available (FV424V).

The optical class Lens visor is made from clear acetate. It measure 320 x 190 mm with a nominal thickness of 1.15 mm. The visor is anti-fog (N). Recommended for protection from impact by low-energy, high-velocity particles.

Full Face Yellow Visor Complete: FV424/SS/Y

See full description
Specifications for Planet Full Face Yellow Visor Complete
  • MFR Part No.
    FV424/SS/Y
  • Type
    Full Face Yellow Visor Complete
  • Product Type
    Full Face Visor
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome