Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Faceshields and Visors
PPE Replacement Clear Visor Clear
By Portwest
Order Code:
ZT1075895S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/faceshields-and-visors/ppe-replacement-clear-visor-clear/p/ZT1075895S
Add to quotation
View all Faceshields and Visors
Description
PPE Replacement Clear Visor Clear
Tags:
#BulkDiscount
Specifications
Specifications for PPE Replacement Clear Visor Clear
MFR Part No.
PW92CLR
Height
45cm
Colour
Transparent
Weight
0.132kg
Width
27cm
Length
43cm
Pack Quantity
25
Product Type
Goggles & Face Shields
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome