Push-key Suspension with Sewn in PVC Sweatband - Pack of 20

Order Code: ZT1578027S

£93.99 Inc VAT (20%)


Description

Push-Key suspensions designed exclusively for MSA V-Gard® Industrial Safety Helmets. The Push-Key suspension with its innovative adjustment concept brings an extraordinary way to enhance user retention and comfort.Push-Key the new suspension with the best cost-benefit ratio offered in the market.MSA Push-Key suspension exclusive features and benefitsEASE OF USE:, This is the fastest sliding suspension on the market: simple push to loosen, squeeze to tighten, Can be adjusted with one hand even when wornSURE FITTING:, It offers greater retention capacity than competitive sliding suspensions because it's so much easier to select the best adjustment positionADJUSTABILITY:, 2 levels of nape adjustment for fitting comfort, Designed to avoid interference with other PPE such as ear muffsSWEATBAND COMFORT:, 2 different options: sewn in PVC perforated wipeable or sweat-wicking foam, Also available Terry cotton washable sweatband, MSA696688 that can be used over both sewn in PVC or replaceable foam sweatbands for increased user comfort

See full description
Specifications for Push-key Suspension with Sewn in PVC Sweatband - Pack of 20
  • MFR Part No.
    MSA10162507
  • Length
    510mm
  • Weight
    1.48kg
  • Width
    450mm
  • Height
    400mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome