0
1

S910 Polycarbonate Clear Chin Guard Face Screen

Order Code: ZT1177819X

£12.99 Inc VAT (20%)


Description

To suit all Centurion helmets including Concept, Vision Plus and Vulcan.

Polycarb 180mm Clear Screens
S910 180mm Polycarbonate - Use with S89 browguard and S91C chin guard.
S910C Chin Guard Use with S910 Face Screen.
S89 Brow Guard Use with S580 and S590 screens or if a chin guard is required use with S910 sceen.
S30E Chin Strap Use with helmets or brow guards

See full description
Specifications for S910 Polycarbonate Clear Chin Guard Face Screen
  • For Use With
    S89 Browguard
  • Shield Colour
    Clear
  • MFR Part No.
    S910
  • Shield Material
    Polycarbonate
  • Visor Length
    180mm
  • Standards Met
    BS EN 166
    BS EN 1 B 9 3
  • Product Type
    Chin Guard
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome