SSP80 Deluxe Face Shield
0
1

SSP80 Deluxe Face Shield

Order Code: ZT1426595SCopy

£24.99 Inc VAT (20%)


Description

Ratchet adjustable headband with front and back padding for extra comfort.
Polycarbonate visor for increased protection, stability and durability.
Stepped angle adjustment on visor which simply flips up out of the way when not in use.
Suitable for use with standard glasses.
Premium quality for automotive, agricultural and industrial applications.
Conforms to BS EN 166, Optical Class 1, Impact Grade F.

See full description
Specifications for SSP80 Deluxe Face Shield
  • MFR Part No.
    SSP80
  • Lens Type
    Clear
  • Weight
    0.32kg