V-GARD 930 VENTED HELMET WHITE C/W INTEGRATED SPEC TINTED

Order Code: ZT2592695S

£44.99 Inc VAT (20%)


Description

Balanced, modern, low-profile vented helmet with integrated eye protection .6-point Fas-Trac® III ratchet suspension, integrated over spectacles with intelligent adjustment and innovative rubber seal. For use where top impact hazards to the head, UV and particle hazards to the eye exist. Made of ABS for strength and lateral crush protection (EN397 LD option), Modern, dynamic and sports styled shell, Channel around perimeter of the helmet diverts rain and debris from user, Ventilation holes placed for optimized airflow, The tinted over spectacles have a premium anti fog and anti scratch coating to help ensure good visibility is maintained , Non-vented versions, badge & lamp holders, logo customization and stickers available upon request, Other colour helmet shells include Yellow, Red, Green, Blue and Orange , Conforms to the following Standards:EN397:2012 Safety industrial helmetsEN166:2001 personal eye equipment (2C-1,2 1 B K N)2C - UV filter with enhanced colour recognition1,2 - Clear or amber ocular1 Optical class 1 for permanent usageB - Resistance to medium energy impact 120 m/sKN - Resistance to Scratches (K) and to Fogging of oculars (N), Non-vented versions are certified electrostatic-INERIS for use in ATEX/explosive environments and EN 50365:2002 Insulating helmets for use on low voltage installations , MSA Reference: GVC1A-000C000-000

See full description
Specifications for V-GARD 930 VENTED HELMET WHITE C/W INTEGRATED SPEC TINTED
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome