V-Gard H1 Full Face Forestry Face Shield, Steel Mesh

Order Code: ZT1405613X

£79.99 Inc VAT (20%)


Description

Steel mesh contoured full face visor for a close fit to the fance and provides protection from chips and light debris. Simple push button application to the V-Gard H1 helmet, requiring no additional adapters or frames.

Features and Benefits
• Simple push button application to attach and detach from V-Gard H1 safety helmet
• No additional frames or adapters are required
• Steel mesh construction provides a strong surface whilst still allowing good visibility

See full description
Specifications for V-Gard H1 Full Face Forestry Face Shield, Steel Mesh
  • MFR Part No.
    10194819
  • For Use With
    MSA V-GARD H1 Safety Helmet
  • Shield Material
    Metal Mesh
  • Shield Colour
    Black
  • Product Type
    Helmet Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome