V-Gard Standard Chinguard Pack of 5

Order Code: ZT1577432S

£39.99 Inc VAT (20%)


Description

V-Gard chin protectors provide additional protection to the face and neck from impacts, chemical splash and arc flash making them suitable in a wide range of environments, The standard chinguard is easily mounted to specific V-Gard visors versions including the MSA10115856, MSA10115837, MSA10154950 and MSA10154967

Specifications for V-Gard Standard Chinguard Pack of 5
  • MFR Part No.
    MSA10115827
  • Width
    280mm
  • Height
    240mm
  • Length
    354mm
  • Weight
    0.4kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome