V-Gard Standard Frame - MSA10121266

Order Code: ZT1577848S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The Standard HDPE frame uses slot adapters compatible with any MSA slotted helmets (included with each frame) and a wide choice of V-Gard visors, Works with or without ear defenders- adaptors stow away when using ear defenders resulting in no more lost parts, Conforms to EN 166 (When worn with appropriate visor)- 3 = Liquids- 8 = Resistance to short circuit electric arc- 9 Non adherence of molten metals and resistance to penetration of hot solids- B = Medium Energy Impact (120 m/s)- T = Impact resistance at extreme of temperatures (-5/+55°C), Conforms to EN 1731 (When worn with appropriate visor)- F =Low Energy Impact (45m/s)

See full description
Specifications for V-Gard Standard Frame - MSA10121266
  • MFR Part No.
    MSA10121266
  • Weight
    0.1569kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome