0
1
2

Visor & Chinguard, Reon

Order Code: ZT1268949X

£20.99 Inc VAT (20%)


Description

The Reon™ visor with a fitted chin guard delivers 'Class A' face protection. Designed to withstand high-energy impacts from high-speed particles and molten metal, this visor and chin guard maintain excellent protection even at extremes of temperature.

Features and Benefits
• Frameless design delivers an unrestricted field of vision
• Ultra-violet filters protect against optical radiation
• An economic replacement system
• Anti-fog coating to maintain optimum visibility

Typical Applications
• Engineering
• Milling
• Industry
• Machinery

Standards
• CE PPE Category II
• EN 166 'Level A' (protects against impacts up to 190m/s (425mph)

Notes
• Class 1 optical quality
• A pitted, scratched, or damaged visor or frame must be replaced
• NB: visor and chin guard only - Brow guard sold separately

See full description
Specifications for Visor & Chinguard, Reon
  • MFR Part No.
    RLY00351
  • Shield Colour
    Black
  • For Use With
    REON™ face shield
  • Standards Met
    EN 166
  • Series
    Reon
  • Shield Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome