Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Faceshields and Visors
Visor Screw Set - KAWAC00005
By Kask
Order Code:
ZT1576533S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/faceshields-and-visors/visor-screw-set-kawac00005/p/ZT1576533S
Add to quotation
View all Faceshields and Visors
Description
Screw Set, Screw set adapters for Plasma Helmet visors, Compatible with Plasma Helmets only
Tags:
#BulkDiscount
Specifications
Specifications for Visor Screw Set - KAWAC00005
MFR Part No.
KAWAC00005
Width
90mm
Weight
0.0139kg
Height
5mm
Length
180mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome