349062 Pictogram - Push

Order Code: ZT3078300S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Description: Stainless steel information signs.
Diameter mm: 65.
Material: Stainless steel.
Sign Text: Push.
Type: Information signs.High quality brushed stainless steel pictograms. Adhesive pads supplied.

See full description
Specifications for 349062 Pictogram - Push
  • Material
    Stainless Steel
  • Diameter
    65mm
  • Sign Text
    Push
  • Finish
    Brushed
  • Product Type
    Information Sign

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome