349063 Pictogram - Pull

Order Code: ZT3078378S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Description: Stainless steel information signs.
Diameter mm: 65.
Material: Stainless steel.
Sign Text: Pull.
Type: Information signs.High quality brushed stainless steel pictograms. Adhesive pads supplied.

See full description
Specifications for 349063 Pictogram - Pull
  • Material
    Stainless Steel
  • Diameter
    65mm
  • Sign Text
    Pull
  • Finish
    Brushed
  • Product Type
    Information sign

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome