0
1
2
3
4

Adhesive Click Sign Wall Mounted Door Sign Holder, A4, Graphite Grey

Order Code: ZT2813436S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

CLICK SIGN is a high quality ABS door sign range, with a pull-out viewing window to easily replace inserts. They feature an anti-scratch window and a variety of mounting options for different surfaces. They are a durable and versatile signage solution.

Compatible with printable inserts (product # 485602)

Includes:
1X Doorplate CLICK SIGN
1X 160gsm blank insert cards
2X Nylon wall plugs
2X Galvanised screws
2X Adhesive buttons
1X Instructions

Insert dimensions: A4 Portrait (210 x 297 mm)
Made in Germany

See full description
Specifications for Adhesive Click Sign Wall Mounted Door Sign Holder, A4, Graphite Grey
  • Colour
    Graphite
  • Size
    A4
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome